COUPLER, FOR 4RC99, 4RC97 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER, FOR 4RC99, 4RC97

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEZ2
  • Mfr. Model # 3CEZ2
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Connection (In.) -
  • For Pump Number 4RC97, 4RC99
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • HP -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • Height (In.) -
  • Includes -
  • Item Coupler
  • Length (In.) -
  • Max. Flow GPM -
  • Material Cast Iron
  • Max. Temp. (F) -
  • Package Quantity 1
  • Max. Working Pressure (PSI) -
  • Shaft Size (In.) 1/2 x 1/2
  • Width (In.) -
  • Type -
  • Impeller Material -
  • Motor Phase -
  • Coupling Material Cast Iron
  • Motor Mount -
  • Voltage -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list