COUPLER FM THD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER FM THD

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4050-15P
  • Mfr. Model # 4050-15P
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bearing Material Stainless Steel
  • For Use With Parker 4000 Series
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange 4050-15P
  • Pioneer Interchange 4050-15P
  • Sleeve Material Steel
  • Seal Material Buna-N
  • Valve Design Poppet
  • Max. Pressure 3,000 PSI
  • Coupler Flow Rate 12.0 gpm
  • Coupler Body Material Steel
  • Coupler Interchange Type 4000
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Finish Clear Chromate
  • Series Parker 4000 Series
  • Length 2-13/16"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type ORB
  • Coupler Body Size 1/2"
  • Coupler Connection Type ORB
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list