Skip Content
COUPLER FEMALE STRAIGHT 1/4 BODYX3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER FEMALE STRAIGHT 1/4 BODYX3/

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR9415U0618
  • Mfr. Model # 9415U0618
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2813
  • Shipping Weight 1.0 lbs

Product Details

Safety coupler with two-stage disconnects vent all downstream pressure to atmosphere before releasing to prevent injury from hose whip or accidental disconnection, rugged, lightweight non-marring composite material withstands tough applications.

Technical Specs

  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 3/8"
  • Locking Type - Quick Connect Air Couplings Safety Vent
  • Material - Quick Connect Air Couplings Composite
  • Product Grouping - Quick Connect Air Couplings Safety Vent
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Temp. Range -4 Degrees F - 140 Degrees F
  • Application Pneumatic
  • Item Quick Coupler Body
  • Max. Flow 47 cfm
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 230 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list