COUPLER FEMALE 304SS 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER FEMALE 304SS 3/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH6-62
  • Mfr. Model # SH6-62
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Nipple
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange SH6-62
  • Seal Material Buna-N
  • Valve Design Poppet
  • Sleeve Material 303 SS
  • Standards ISO 7241-1 Series B
  • Coupler Connection Type NPTF
  • Coupler Flow Rate 28.0 gpm
  • Coupler Body Material 303 Stainless Steel
  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Body
  • Series Parker 60 Series
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1500 psi
  • Connection Type FNPT
  • Coupler Body Size 3/4"
  • Coupler Finish Plain
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list