Skip Content
COUPLER FEMALE 303SS 1IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER FEMALE 303SS 1IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH8-62
  • Mfr. Model # SH8-62
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Nipple
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange SH8-62
  • Standards ISO 7241-1 Series B
  • Valve Design Poppet
  • Sleeve Material 303 SS
  • Seal Material Buna-N
  • Coupler Flow Rate 50.0 gpm
  • Coupler Connection Type NPTF
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type ISO Series B
  • Coupler Body Material 303 Stainless Steel
  • Series Parker 60 Series
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1000 psi
  • Connection Type FNPT
  • Coupler Body Size 1"
  • Coupler Finish Plain
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list