Skip Content
COUPLER FEMALE 303SS 1/4IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER FEMALE 303SS 1/4IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH2-62
  • Mfr. Model # SH2-62
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With ISO 7241-1 Series B Nipple
  • Locking Mechanism Ball
  • Valve Design Poppet
  • Seal Material Buna-N
  • Sleeve Material 303 SS
  • Standards ISO 7241-1 Series B
  • Parker Interchange SH2-62
  • Coupler Body Material 303 Stainless Steel
  • Coupler Flow Rate 3.0 gpm
  • Coupler Connection Type NPTF
  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Body
  • Series Parker 60 Series
  • Shut Off Double
  • Includes Sleeve Lock
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 psi
  • Connection Type FNPT
  • Coupler Body Size 1/4"
  • Coupler Finish Plain
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list