Skip Content
COUPLER DISPENSING PDC DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER DISPENSING PDC DEF

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF1891000A
  • Mfr. Model # F1891000A
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 3262
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Piusi DEF Coupler
  • Adapter Type 4-Pin RSV to 1" BSP
  • Adapter Material Polypropylene, Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list