Skip Content
COUPLER DISCONNECT QUICK 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER DISCONNECT QUICK 1IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4050-6P
  • Mfr. Model # 4050-6P
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Locking Mechanism Ball
  • Bearing Material Stainless Steel
  • For Use With Parker 4000 Series
  • Parker Interchange 4050-6P
  • Item Hydraulic Quick Coupler
  • Pioneer Interchange 4050-6P
  • Valve Design Poppet
  • Seal Material Buna-N
  • Sleeve Material Steel
  • Max. Pressure 3,000 PSI
  • Coupler Body Material Steel
  • Coupler Interchange Type 4000
  • Coupler Finish Clear Chromate
  • Coupler Flow Rate 50.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Series Parker 4000 Series
  • Length 3-27/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Coupler Body Size 1"
  • Coupler Connection Type FNPT
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list