Skip Content
COUPLER D FEMALE ALUM NPT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER D FEMALE ALUM NPT 1IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKDA1
  • Mfr. Model # DA1
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 0.38 lbs

Product Details

Cam and groove coupling, aluminum, female coupler x 1 in. female NPT, style D. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Female Coupler Part D
  • Temp. Range -101? C - 121? C
  • Hex Size 39mm
  • Compliance A-A-59326 (for Compatibility)
  • Max. Pressure 250 PSI
  • Basic Fitting Shape Coupler
  • Specific Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list