Skip Content
COUPLER,CABLE,F-TYPE,RG6,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER,CABLE,F-TYPE,RG6,PK10

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12H893
  • Mfr. Model # 12H893
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Silver
  • Cable Type RG59 Plenum Coax
  • Features Corrosion Resitant Nickel Plating
  • Item Coaxial Connector
  • Package Quantity 10
  • Hz 0-4 GHz
  • Connection F-Type/Male
  • Size 1 Gang
  • Installation Method Attached Crimp-On Ring
  • Impedance 75 Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list