Skip Content
COUPLER C SHANK STAIN 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER C SHANK STAIN 3IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKCS3
  • Mfr. Model # CS3
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 3.09 lbs

Product Details

Cam and groove coupling, stainless steel, female coupler x 3 in. hose shank, style C. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Temp. Range -101? C - 260? C
  • Max. Pressure 200 PSI
  • Compliance A-A-59326 (for Compatibility)
  • Item Female Coupler Part C
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list