COUPLER C SHANK ALUM 3X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLER C SHANK ALUM 3X2

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3020C-AL
  • Mfr. Model # 3020C-AL
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Coupler
  • Standards A-A-59326B
  • Body Material Aluminum
  • Gasket Material Buna-N
  • Hose Size 2"
  • Fittings Sub-Category Couplers
  • Connection Type Female Coupler x Hose Shank
  • Max. Pressure 125 psi
  • Coupling Type C
  • Coupler Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list