Skip Content
COUPLER BRBD CONNECTOR 1/4 OR 6 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER BRBD CONNECTOR 1/4 OR 6 MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR9421U0606
  • Mfr. Model # 9421U0606
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2813
  • Shipping Weight 1.0 lbs

Product Details

Safety coupler with two-stage disconnects vent all downstream pressure to atmosphere before releasing to prevent injury from hose whip or accidental disconnection, rugged, lightweight non-marring composite material withstands tough applications.

Technical Specs

  • Item Quick Coupler
  • Application Pneumatic
  • Max. Flow 47 SCFM
  • Temp. Range -4 Degrees F - 140 Degrees F
  • Standards ISO 6150B US.MIL.C 4109
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Locking Type Safety Vent
  • Quick Connect Air Coupling Product Grouping Safety Vent
  • Quick Connect Air Coupling Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list