Skip Content
COUPLER, BRASS, 1/2 IN. (Q05B) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER, BRASS, 1/2 IN. (Q05B)

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS605130
  • Mfr. Model # 605130
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2911
  • Shipping Weight 0.25 lbs

Technical Specs

  • Min. CFM @ 80 PSI 90
  • For Use With SB050-2
  • Item Coupler
  • Material Brass
  • Size 4" x 3"
  • Nozzle #4 - #7
  • Blasting Accessory Grouping Hoses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list