Skip Content
COUPLER BODY,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER BODY,3/8

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E523
  • Mfr. Model # 30E523
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.01 lbs

Product Details

Coupler Body,Global Style Hi-Flow,Alum/Brass,Anodized Finish,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 80,Max. Pressure (PSI) 250,Temp. Range -4 to 212 F,NBR Seals,For Use With Global Hi-Flow Plug,Weight Each (Oz.) 3.2,Features PTC

Technical Specs

  • Application Used on End of Hose or Air Supply
  • Finish Anodized
  • Item Quick Coupler Body
  • Max. Flow 50 CFM
  • Temp. Range -40 Degrees - 150 Degrees F
  • Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Max. Pressure 232 PSI
  • Quick Connect Air Coupling Material Aluminum, Brass
  • Quick Connect Air Coupling Barb Size 3/8"
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Seals NBR70
  • Quick Connect Air Coupling Locking Type Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list