Skip Content
COUPLER BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER BATTERY

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSBP35
  • Mfr. Model # BP35
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 3035
  • Shipping Weight 1.0 lbs

Product Details

Quick connect protective cover fits over connector mating points for all weather protection. Cover for 350 amp connectors.

Technical Specs

  • Item Quick Connect Battery Coupler Cover
  • Features Molded PVC Cap Fits Over Connector for All Weather Protection, Couplers Plug Together Quickly and Easily to Make Charging or Starting Simple and Easy.
  • Connection Material Molded PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list