Skip Content
COUPLER B MALE STAIN NPT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER B MALE STAIN NPT 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBS4
  • Mfr. Model # BS4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 4.23 lbs

Product Details

Cam and groove coupling, stainless steel, female coupler x 4 in. male NPT, style B. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Female Coupler Part B
  • Max. Pressure 100 PSI
  • Compliance A-A-59326 (for Compatibility)
  • Temp. Range -101? C - 260? C
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list