Skip Content
COUPLER B MALE BRASS NPT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER B MALE BRASS NPT 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBB4
  • Mfr. Model # BB4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 4.14 lbs

Product Details

Cam and groove coupling, brass, female coupler x 4 in. male NPT, style B. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Female Coupler Part B
  • Temp. Range -101? C - 232? C
  • Compliance A-A-59326 (for Compatibility)
  • Max. Pressure 100 PSI
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list