Skip Content
COUPLER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB53
  • Mfr. Model # B53
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Pneumatic
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Coupler Body
  • Max. Flow 25 cfm
  • Quick Connect Air Coupling Interchange Type ARO
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Material Brass
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Locking Type Sleeve
  • Quick Connect Air Coupling Seals Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list