COUPLER AIR 3/8 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER AIR 3/8 BODY

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3JF3
  • Mfr. Model # 3JF3
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Item Coupler Body
  • Finish Trivalent Chrome
  • Temp. Range -40 - 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Body Size - Quick Connect Air Couplings 3/8"
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Max. Flow 58 cfm
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list