Skip Content
COUPLER 3/8SOCKET FEMALE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 3/8SOCKET FEMALE BRASS

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.802-166.0
  • Mfr. Model # 9.802-166.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 2902
  • Shipping Weight 0.2 lbs

Product Details

Unrestricted free flow brass quick couplers. Designed to operate up to 4,000 PSI maximum. 3/8 inch female thread.

Technical Specs

  • Item Quick Couplers
  • Material Brass
  • Max. Pressure 4000 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List