Skip Content
COUPLER 3/8PLUG FEMALE STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 3/8PLUG FEMALE STEEL/ZINC

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.802-170.0
  • Mfr. Model # 9.802-170.0
  • UNSPSC # 47121903
  • CATALOGUE PAGE # 2902
  • Shipping Weight 0.09 lbs

Product Details

Hardened steel, zinc yellow chromate plated nipples designed to operate up to 4,000 PSI maximum. 3/8 inch female thread.

Technical Specs

  • Item Quick Couplers
  • Material Hardened Steel
  • Max. Pressure 4000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list