Skip Content
COUPLER 3/8INX 1/4IN FEMALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 3/8INX 1/4IN FEMALE NPT

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3FF2
  • Mfr. Model # 3FF2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Application On End of Hose or Pipe
  • Item Industrial Manual Female Coupler
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 45 CFM
  • Colour Code Silver
  • Standards MIL-C-4109F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Material - Quick Connect Air Couplings Steel
  • Body Size - Quick Connect Air Couplings 3/8"
  • Seals - Quick Connect Air Couplings Buna-N
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list