Skip Content
COUPLER 3/8 TO 1/4NPT FEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 3/8 TO 1/4NPT FEM

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3DF2B
  • Mfr. Model # 3DF2B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Temp. Range -40 - 250 Degrees F
  • Application On End of Hose or Pipe
  • Item Female to Industrial Coupler
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Body Size 3/8"
  • Quick Connect Air Coupling Material Brass
  • Quick Connect Air Coupling Seals Buna-N
  • Max. Flow 45 cfm
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Locking Type Push-to-Connect
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list