Skip Content
COUPLER,3/8 MNPT,1/4 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER,3/8 MNPT,1/4 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E613
  • Mfr. Model # 30E613
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.01 lbs

Product Details

Coupler Body,Global Style Hi-Flow,Alum,Anodized Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 65,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Connection to Quick Coupler Plug,Weight Each (Oz.) 1.5,Features PTC,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Application Used on End of Hose or Air Supply
  • Finish Anodized
  • Item Quick Coupler Body
  • Max. Flow 50 CFM
  • Temp. Range -40 Degrees - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Global Style Hi-Flow
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Material - Quick Connect Air Couplings Aluminum
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings NBR70
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list