Skip Content
COUPLER,3/8 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER,3/8 IN SIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3LX99
  • Mfr. Model # 3LX99
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Universal Coupling
  • Size (In.) 3/8
  • Material of Construction Malleable Iron
  • Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
  • Type (F)NPT End
  • Temp. Range (F) -20 to 160
  • Max. Pressure (PSI) 110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list