Skip Content
COUPLER,3/8 FNPT,3/8 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER,3/8 FNPT,3/8 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E743
  • Mfr. Model # 30E743
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.3 lbs

Product Details

Coupler Body,Automotive Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Air Flow (SCFM) 50,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 4.8,Features Sleeve ,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Finish Zinc Plated
  • Application Used on End of Hose or Air Supply
  • Item Quick Coupler Body
  • Max. Flow 45 CFM
  • Temp. Range -40 Degrees - 150 Degrees F
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Body Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings NBR70
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list