COUPLER,3/8 FNPT,1/4 BODY,INDUSTRIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER,3/8 FNPT,1/4 BODY,INDUSTRIA

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAH0
  • Mfr. Model # 5LAH0
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application -
  • Finish Zinc/Anodized
  • Item Coupler Body
  • Temp. Range -40 to 250 F
  • Includes -
  • Colour Code Red
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Seals - Quick Connect Air Couplings Buna-N
  • Max. Flow 30 cfm
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list