Skip Content
COUPLER 2IN STEEL VACUUM HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 2IN STEEL VACUUM HOSE

NORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRN671
  • Mfr. Model # N671
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Includes -
  • Item 2" Steel Vacuum Hose Coupler
  • For Use With 2" Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list