Skip Content
COUPLER 1IN FEMALE THREAD NIPPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 1IN FEMALE THREAD NIPPLE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6602-16-16
  • Mfr. Model # 6602-16-16
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.76 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 6600
  • Coupler Body Size 3-7/64"
  • Parker Interchange 6602-16-16
  • Shut Off Double
  • For Use With ISO 7241-1 Series A Coupler
  • Item Hydraulic Coupler Body
  • Length 3-3/32"
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Valve Design Poppet
  • Standards ISO 7241-1 Series A
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Series Parker 6600 Series
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 50.0 gpm
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list