!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLER 14NPT FEMALE INAIN STYLE

COUPLER 14NPT FEMALE INAIN STYLE

WESTWARD

COUPLER 14NPT FEMALE INAIN STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER 14NPT FEMALE INAIN STYLE

COUPLER 14NPT FEMALE INAIN STYLE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWATA13
  • Mfr. Model # ATA13
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Aro interchange A style coupler. Coupler body, 1/4 inch NPT, A style.

Technical Specs

  • Item Coupler Body
  • Connection Type (F)NPT
  • Interchange Type ARO
  • Coupling Size 1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list