COUPLER,1/8 FPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER,1/8 FPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF103A
  • Mfr. Model # LF103A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.03 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Coupling
  • Max. Pressure 1200 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Fitting Connection Type FNPT x FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list