Skip Content
COUPLER 1/4 FEMALE SSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 1/4 FEMALE SSTEEL

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.707-103.0
  • Mfr. Model # 8.707-103.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 2902
  • Shipping Weight 0.22 lbs

Product Details

Unrestricted free flow 303 stainless steel quick coupler. Designed to operate up to 4,000 PSI maximum. 1/4 inch female thread.

Technical Specs

  • Item Quick Couplers
  • Max. Pressure 6000 PSI
  • Material 303 Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List