COUPLER 1/2IN FM THD INTCHGE NIPPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER 1/2IN FM THD INTCHGE NIPPLE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH1F
  • Mfr. Model # H1F
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Zinc with Clear Trivalent Chromate
  • Item Air Hose and Tool Quick Couplings
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Application Pneumatic
  • Max. Flow 110 CFM
  • Standards MIL-C-4109F, ISO 6150-B
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 1/2"
  • Material - Quick Connect Air Couplings Steel
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list