Skip Content
COUPLER 1/2IN FEMALE THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 1/2IN FEMALE THREAD

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE8010-4
  • Mfr. Model # 8010-4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.2 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Body Size 1-61/64"
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 4000
  • Parker Interchange 8010-4
  • Pioneer Interchange 8010-4
  • For Use With Parker 4000 Series
  • Item Hydraulic Coupler Body
  • Locking Mechanism Ball
  • Length 1-61/64"
  • Bearing Material Stainless Steel
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Ball
  • Max. Pressure 3000 PSI
  • Connection Type NPTF
  • Series Parker 4000 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 12.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list