Skip Content
COUPLER 1/2IN FEMALE THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER 1/2IN FEMALE THREAD

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4250-4
  • Mfr. Model # 4250-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Parker 4000 Series
  • Bearing Material Stainless Steel
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Pioneer Interchange 4250-4
  • Parker Interchange 4250-4
  • Seal Material Buna-N
  • Valve Design Ball
  • Sleeve Material Steel
  • Max. Pressure 3,000 PSI
  • Coupler Body Material Steel
  • Coupler Finish Clear Chromate
  • Coupler Flow Rate 12.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type 4000
  • Series Parker 4000 Series
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Coupler Thread Size 1/2"-14
  • Coupler Body Size 1/2"
  • Coupler Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list