Skip Content
COUPLED-AIR HOSE 300PSI 3/8 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLED-AIR HOSE 300PSI 3/8 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7092383KAA
  • Mfr. Model # 7092383KAA
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.33 lbs

Technical Specs

  • Tube Material EPDM
  • Safety Factor 4:1
  • Cover Material EPDM
  • Reinforcement Textile
  • Pneumatic Hose Inside Dia. 3/8"
  • Hose Media Air
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Temp. Range -40 Degrees - 212 Degrees F
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list