Skip Content
COUPLED-AIR HOSE 200PSI 3/8 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLED-AIR HOSE 200PSI 3/8 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7092382KAC
  • Mfr. Model # 7092382KAC
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.37 lbs

Technical Specs

  • Tube Material EPDM
  • Cover Material EPDM
  • Reinforcement Textile
  • Safety Factor 4:1
  • Hose Media Air
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Temp. Range -40 Degrees - 212 Degrees F
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Max. Pressure 200 PSI
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List