Skip Content
COUNTING SCALE,SS PLATFORM,6KG/15 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTING SCALE,SS PLATFORM,6KG/15 L

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R983
  • Mfr. Model # 12R983
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Capacity 6 kg/15 lbs.
  • Item Counting Scale
  • Includes AC Adapter, Ni-MH Battery
  • Housing Material ABS Plastic
  • Overall Length 11-5/8"
  • Power Unit AC Adapter, Rechargeable Battery
  • Standards UL, CE
  • Overall Height 4-5/8"
  • Overall Width 13-1/2"
  • Application Modes Weighing, Counting, Checkweighing, Accumulation, APW
  • Weighing Surface Depth 8-5/8"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Weighing Surface Width 11-1/2"
  • Scale Connection Ports RS-232
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Counting Scale
  • Washdown No
  • Scale Display LED
  • Weighing Units kg, lbs.
  • Scale Readability 0.2g/0.0005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list