Skip Content
COUNTERWEIGHT SYS 720LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUNTERWEIGHT SYS 720LBS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7255000
  • Mfr. Model # 7255000
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 799.0 lbs

Technical Specs

  • Depth 15-1/2"
  • Includes (16) 45 lbs. Plates, Roof Post Base and D-Ring
  • Item Counterweight Anchor
  • Length 40-1/4"
  • Material Galvanized Cast Iron, PVC Coated Carbon Steel, Galvanized Carbon Steel, Stainless Steel
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lb.
  • Width 40-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list