COUNTERSUNK WASHER STL 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSUNK WASHER STL 1/4IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9935
  • Mfr. Model # Z9935
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Finished Appearance
  • For Use With Flat Socket Head Cap Screw
  • Finish Black Oxide
  • Inside Dia. 9/32"
  • Item Countersunk Washer
  • Outside Dia. 1-1/4"
  • Material Steel
  • Package Quantity 1
  • Rockwell Hardness B84
  • Fits Bolt Sizes 1/4"
  • Thickness Tolerance +/-0.010"
  • Thickness 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list