Skip Content
COUNTERSUNK WASHER STL 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSUNK WASHER STL 1/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9938
  • Mfr. Model # Z9938
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Finished Appearance
  • Finish Black Oxide
  • Inside Dia. 9/32"
  • For Use With Flat Socket Head Cap Screw
  • Item Countersunk Washer
  • Material Steel
  • Outside Dia. 1-3/4"
  • Package Quantity 1
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B84
  • Thickness 9/32"
  • Fits Bolt Sizes 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list