Skip Content
COUNTERSUNK WASHER M5 22MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSUNK WASHER M5 22MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9922
  • Mfr. Model # Z9922
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Black Oxide
  • Application Finished Appearance
  • For Use With Flat Socket Head Cap Screw
  • Item Countersunk Washer
  • Inside Dia. 5.3 mm
  • Material Steel
  • Outside Dia. 22 mm
  • Package Quantity 5
  • Fits Bolt Sizes M5
  • Thickness 3.5 mm
  • Rockwell Hardness B84
  • Thickness Tolerance +/-0.3 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list