Skip Content
COUNTERSUNK WASHER M4 20MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSUNK WASHER M4 20MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9921
  • Mfr. Model # Z9921
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Finished Appearance
  • Finish Black Oxide
  • For Use With Flat Socket Head Cap Screw
  • Inside Dia. 4.3 mm
  • Material Steel
  • Item Countersunk Washer
  • Outside Dia. 20 mm
  • Thickness 3mm
  • Package Quantity 5
  • Fits Bolt Sizes M4
  • Rockwell Hardness B84
  • Thickness Tolerance +/-0.3 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List