Skip Content
COUNTERSUNK WASHER #8 3/4 INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSUNK WASHER #8 3/4 INOD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9930
  • Mfr. Model # Z9930
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Flat Socket Head Cap Screw
  • Application Finished Appearance
  • Inside Dia. 3/16"
  • Finish Black Oxide
  • Material Steel
  • Item Countersunk Washer
  • Package Quantity 5
  • Outside Dia. 3/4"
  • Thickness 1/8"
  • Rockwell Hardness B84
  • Fits Bolt Sizes #8
  • Thickness Tolerance +/-0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list