COUNTERSINK SET,7 PC,6 FL,82DEG,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK SET,7 PC,6 FL,82DEG,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML39
  • Mfr. Model # 21ML39
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 1.24 lbs

Technical Specs

  • Application Aluminium, Alloy, Carbon and Tool Steels, Stainless Steel, Non-Metallics (Where Finish is not a Priority)
  • Finish Bright
  • Item Countersink
  • Number of Flutes 6
  • Number of Pieces 7
  • Material High Speed Steel
  • Type Single Ended
  • Sizes Included 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list