Skip Content
COUNTERSINK SET,5PC,3 FL,82 DEG,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK SET,5PC,3 FL,82 DEG,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML13
  • Mfr. Model # 21ML13
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.78 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Body Dia. (In.) 1/4, 3/8, 1/2, 3/4, 1
  • Cutting Capacity (In.) 1/4, 3/8, 1/2, 3/4, 1
  • Finish Bright
  • Material High Speed Steel
  • Item Countersink
  • Number of Flutes 3
  • Number of Pieces 5
  • Type Single Ended
  • Sizes Included 1/4", 3/8", 1/2", 3/4", 1"
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list