Skip Content
COUNTERSINK SET,5 PC,1 FL,90 DEG,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK SET,5 PC,1 FL,90 DEG,CO

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZUG6
  • Mfr. Model # 3ZUG6
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Finish Bright
  • Item Countersink Set
  • Material Cobalt
  • Number of Pieces 5
  • Number of Flutes 1
  • Type Single Ended
  • Sizes Included 1/4, 3/8, 1/2, 3/4, 1"
  • Included Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list