Skip Content
COUNTERSINK SET,5 PC,1 FL,120 DEG,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK SET,5 PC,1 FL,120 DEG,H

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FVD4
  • Mfr. Model # 4FVD4
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Finish Black Oxide
  • Material High Speed Steel
  • Item Countersink Set
  • Number of Pieces 5
  • Number of Flutes 1
  • Type Single Ended
  • Sizes Included 1/4, 3/8, 1/2, 3/4, 1"
  • Included Angle 120 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list