COUNTERSINK SET,0 FL,5 PC,82 DEG,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK SET,0 FL,5 PC,82 DEG,CO

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWC8
  • Mfr. Model # 4FWC8
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Finish TiN
  • Item Countersink Set
  • Number of Flutes 0
  • Material Cobalt
  • Number of Pieces 5
  • Sizes Included 5/16, 3/8, 1/2, 3/4, 1"
  • Type Single Ended
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list